Beli Vernier height gage di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Vernier Height Gage
    Mulai

    Rp4.299.900

    Insize Vernier Height Gage
    Deskripsi:
    Vernier Height Gage> Graduation : 0.02 mm/ 0.001 Inch> Adjustable main scale to set zero > Carbide tipped scriber> Made of stainless steel (except the base)> Satin chrome plated scale> Supplied with magnifier> With fine adjustment> Supplied with dust cover> Optional accessory: dial test indicator holder (code 6293-6) clamp for protractors (code 2372-CLAMP)
  2. Insize Multi Beam Dial Height Gauge (Pengukur Tinggi Dial)
    Mulai

    Rp8.499.900

    Insize Multi Beam Dial Height Gauge (Pengukur Tinggi Dial)
    Deskripsi:
    Multi Beam Dial Height Gage- Skala indikator dial: 0,01 mm- Satu counter mengukur dalam arah plus dan satu lagi dalam arah minus, sehingga pengukuran bertahap dapat dilakukan di kedua arah- Carbide tipped scriber- Terbuat dari stainless steel (kecuali alasnya)- Dilengkapi dengan roda penggerak- Dilengkapi dengan penutup debu- Aksesori opsional: dudukan indikator dial test (kode 6293-6), klem untuk busur derajat (kode 2372-CLAMP)- Skala dial: metrik/inci 0,01 mm/0,001 inci- Hasil counter muncul dalam skala metrik/inci 1mm/0,1 inci- Sesuai dengan standar DIN862- Beam dan alas berbahan stainless steel
    atribut:
    • Range: 0-300 mm
    • Accuracy: +/- 0.04 mm
    • Length: 475 mm
  3. Mitutoyo Dial Height Gage
    Mulai

    Rp6.999.900

    Mitutoyo Dial Height Gage
    atribut:
    • Graduation (mm): 0.01
    • Range (mm): 300/0.01
    • Accuracy (mm): 0.03
    • Mitutoyo Part Number: HW-30
  4. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  5. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp479.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  6. monotaro Digital Height Gauge
    Mulai

    Rp2.899.900

    monotaro Digital Height Gauge
    Deskripsi:
    Height gauge easy to see with digital display For component measurement
    atribut:
    • Accessories: Scriber x 1 (body material: stainless steel / tip material: cemented carbide)
    • Type: Digital
    • Overall Length (mm): 476
    • Battery Used: Coin battery CR2032 x 1
    • Display Format: Digital
    • Instruction Manual:
    • Instrument Difference (mm): +/- 0.04
    • Mass (kg): approx. 2.5
    • Maximum measurement length (mm): 300
    • Minimum display amount (mm): 0.01
    • Product Type: Body
  7. Mitutoyo ABS Digimatic Height Gauge
    Mulai

    Rp41.999.900

    Mitutoyo ABS Digimatic Height Gauge
    atribut:
    • Mass (kg): 4.6
    • Function: ORIGIN (absolute origin) setting function, ABS (absolute) measurement function, INC (incremental) measurement function, hold function, output function, low battery voltage alarm
    • Overall Height (mm): 507
    • Fit: Connection cable for data output 1m: No.905338 2m: No.905409
    • Product Type: Body
    • Accessories: Scriber, scriber clamp, holder arm C, clamp (with dovetail groove)
    • Battery Life (hour): 20000
    • Display: LCD 6 digits, character height 10mm
    • Display Format: Digital
    • Instrument Difference (mm): +/- 0.03
    • Measuring Range (mm) : 0-300
    • Minimum display amount (mm): 0.01
    • Mitutoyo Part Number: 570-322
    • Power Supply: SR44 (button type silver oxide battery) x 1
    • Repeatability (mm): 0.01
    • Series: 570
  8. Niigata Seiki (SK) Digital Height Gauge
    Mulai

    Rp12.999.900

    Niigata Seiki (SK) Digital Height Gauge
    Deskripsi:
    Digital Height Gauge VHS-30D. - Measuring Height of small workpiece - Suitable for scribing works - Main Scale Slider enables easier adjustment - Power Source: SR44 - Accessories: Dial Indicator Holder, Scriber, Dial Indicator TI-8038 - Accuracy +/- 0.04mm, Scale adjustment 10mm, Measuring Range 300mm.
  9. Mitutoyo Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    Mitutoyo Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  10. Mitutoyo Standard Height Gauge
    Mulai

    Rp299.999.900

    Mitutoyo Standard Height Gauge
    atribut:
    • Display Format: analog
    • Overall Height (mm): 1760
    • Vertical Movement of Main Scale: 25mm
    • Maximum measurement length (mm): 1500
    • Instrument Difference (mm): 0.18
    • Mass (kg): 26
    • Minimum Reading (mm): 0.05
    • Mitutoyo Part Number: 514-170
    • Product Type: Body
    • Vertical Movement of Slider Fine Movement (mm): 20
  11. Niigata Seiki (SK) Digital Height Gauges
    Mulai

    Rp12.999.900

    Niigata Seiki (SK) Digital Height Gauges
    atribut:
    • Display Format: Digital
    • Minimum Reading (mm): 0.01
Daftar Harga Vernier height gage Terbaru October 2026
Insize Vernier Height GageRp4.299.900
Insize Multi Beam Dial Height Gauge (Pengukur Tinggi Dial)Rp8.499.900
Niigata Seiki (SK) Vernier Height GaugeRp6.599.900
Mitutoyo Dial Height GageRp6.999.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900
KRISBOW Vernier Caliper (Jangka Sorong)Rp479.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp569.900
monotaro Digital Height GaugeRp2.899.900
Mitutoyo ABS Digimatic Height GaugeRp41.999.900
Niigata Seiki (SK) Digital Height GaugeRp12.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)